Beli alat laboratorium lingkungan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Laboratory Kit
    Mulai

    Rp23.999.900

    TESTO Laboratory Kit
    Deskripsi:
    Kit for carrying out measurements in laboratories: The testo 440 air velocity & IAQ measuring instrument and the glass-coated, digital laboratory probe (Ø 6 mm) with Pt100 temperature sensor are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsGlass-coated laboratory probe (digital) - with Pt100 temperature sensorOrder-Nr. 0618 7072For measurements in corrosive mediaIdeal for use in laboratories and in industryProduct detailsProduct Includes: testo 440 air velocity & IAQ measuring instrument, 3x AA batteries, USB cable and calibration protocol (0560 4401)Glass-coated digital Pt100 laboratory probe (0618 7072)Basic case for testo 440 and 1 probeRange of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  2. AS ONE Centimeter Stokes Standard Viscosity Fluid
    Mulai

    Rp1.799.900

    AS ONE Centimeter Stokes Standard Viscosity Fluid
    atribut:
    • Component: Dimethylpolysiloxane
    • Capacity (ml): 500
  3. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  4. TESTO Temperature Measuring Instrument
    Mulai

    Rp4.799.900

    TESTO Temperature Measuring Instrument
    Deskripsi:
    With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
  5. KRISBOW Coverall Disposable Chemical Protection (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp49.900

    KRISBOW Coverall Disposable Chemical Protection (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    Krisbow pakaian pelindung laboratorium adalah salah satu alat pelindung diri (APD) yang wajib digunakan untuk orang yang bekerja di area laboratorium atau petugas medis yang berada pada wilayah zona merah. Berfungsi untuk melindungi diri dari paparan atau percikan bahan kimia khususnya pada area tubuh Anda. Pakaian lab ini sudah sesuai dengan standard keamanan kerja yang berlaku di Indonesia sehingga keamanannya lebih terjamin. Memiliki ukuran all size, mudah digunakan, serta memiliki tali karet pada bagian wajah agar lebih fit ketika dipasang.
    atribut:
    • Size: All Size
  6. Hanna Instruments Laboratory Research Grade Benchtop Meter
    Mulai

    Rp60.999.900

    Hanna Instruments Laboratory Research Grade Benchtop Meter
    Deskripsi:
    The HI5321 is an advanced research grade benchtop EC/TDS/Salinity/Resistivity meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5321 is rich in features including 4 point calibration, autoranging, data logging, alarm limits, comprehensive GLP, and many more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.This product is used to measure EC/TDS/Salinity/Resistivity
    atribut:
    • Calibration Timeout Reminder: Yes
    • Cell Constant: 0.0500 to 200
    • Cell Type: 4 cells
    • Connectivity: Opto-isolated USB
    • Dimensions (mm): 160x231x94 (6.3x9.1x3.7\")
    • Salinity (PSU) Accuracy: +/-1% of reading
  7. TESTO Digital Lux Meter
    Mulai

    Rp15.999.900

    TESTO Digital Lux Meter
    Deskripsi:
    Illuminance is a decisive factor for productivity, well-being and health, especially in workplaces. Light sources that are too bright dazzle, while those that are too dark can lead to concentration problems and headaches. With the Lux meter testo 545 you can measure the illuminance of all common light sources - quickly, easily and precisely. The measuring instrument is compatible with almost all commercially available LEDs and thus ensures you a wide range of applications. By automatically calculating the time and point average value, the Lux meter shows you all relevant information at a glance. The testo 545 is perfectly complemented by the testo Smart App. This not only allows you to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way. The App also turns your smartphone into a second display.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Product/Housing Material: ABS + PC / TPE
    • Protection Class: IP40; IP20
    • Battery Type: 3x AA
    • Storage Temperature (°C): -20 to +50
    • Battery Life (hour): 70
    • Cable Length (m): 1.4
    • Dimensions (mm): 149x60x28
    • Light Accuracy: Class C; F1 = 6% = V(Lambda) adjustment; F2 = 5% = cos-true evaluation; Total ≤ 15% ±3% of mv±1Digit
    • Light Measuring Range (Lux): 0 to 100000
    • Light Resolution (Lux): 0.1 (< 10000); 1 (≥ 10000)
    • Probe Dimensions (mm): 34x54x23
    • Probe Operating Temperature (°C): 0 to +50
  8. TESTO Waterproof Immersion/Penetration Probe
    Mulai

    Rp1.899.900

    TESTO Waterproof Immersion/Penetration Probe
    Deskripsi:
    For precise temperature measurements: Use the waterproof immersion/penetration probe with a compatible measuring instrument (please order separately) for carrying out temperature measurements in liquids and semi-solid media. Waterproof immersion/penetration probe - equipment and areas of applicationUse the fixed cable to connect the immersion/penetration probe to the measuring instrument (please order separately). The immersion/penetration probe is equipped with a high-quality NTC sensor, is easy to use and features high measuring accuracy of up to ±0.2 °C.The waterproof immersion/penetration probe is designed for temperature measurements in liquids and semi-solid media and offers numerous application options. For example, it is ideal for measuring the temperature of water and for carrying out sophisticated temperature measurements in the area of food production. Product Includes: Waterproof immersion/penetration probe (NTC) with fixed cable (cable length 1.3 m).
    atribut:
    • Diameter Probe shaft (mm): 5
    • Length Probe shaft tip (mm): 50
  9. TESTO Air Velocity and IAQ Measuring Instrument
    Mulai

    Rp12.999.900

    TESTO Air Velocity and IAQ Measuring Instrument
    Deskripsi:
    Use the testo 440 air velocity and IAQ measuring instrument in combination with high-quality probes to measure and store all air velocity and IAQ parameters (please order probes separately). Up to 3 probes can be connected simultaneously: a Bluetooth probe, a wired probe and a temperature probe with type K thermocouple connector. Automatic probe detection and clearly structured measurement menus guarantee simple operation and will make your day-to-day work easier. Measure in just a few clicks with the testo 440 multifunction measuring instrumentCarry out your measurements quickly and easily: the air velocity and IAQ measuring instrument automatically detects each connected probe. This means that there is no need for you to manually reset the parameters when changing probes. Clearly structured measurement menus for measuring the volume flow in ducts/at outlets, funnel measurement, measuring the degree of turbulence, determining the cooling/heating output, mould detection and long-term measurement provide you with optimum support during your day-to-day work. Wireless and space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case. It makes it possible to carry out measurements without any bothersome cable connection and it transfers readings up to a distance of 20 m. Or as a practical alternative, use the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted. Practical measurement data managementThe multifunction measuring instrument stores up to a max. 7500 measurement protocols, which can be read via a USB port and further processed as a CSV file on your computer (e.g. with Excel). With the testo BLUETOOTH/IRDA printer (please order separately), you have the option of producing a report printout of the measurement data directly on site. Intelligent calibration concept for maximum precisionYou can rely on accurate measurement results when using our digital probes, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probes in for calibration. The multifunction measuring instrument can therefore remain in continuous use.  Advantages of measuring with the testo 440 air velocity and IAQ measuring instrumentPrecise and reliable in ducts and at air outlets  Large range of connectable probes: hot wire and vane probe (Ø 16 mm) for measurements in ducts; large vane probes of Ø 100 mm for measurements at air/ceiling outlets Calculate volume flow quickly: in the measurement menu, simply configure the dimensions and geometry of the duct cross-section and see the volume flow displayed on the measuring instrument straight away You will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension - enabling you to attain a total length of 2 metres Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit the vane probe (Ø 100 mm) with the extendable telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately) Use the vane probes in conjunction with the testovent measurement funnels and flow straighteners to test incoming / outgoing air at plate outlets, ventilation grilles and swirl outlets Practical Bluetooth interface: use the air velocity probes to measure without having to deal with any bothersome cables, operate the measuring instrument by pressing the button on the handle of the probe, e.g. start or stop a timed mean calculation Use the practical magnets to securely attach the multifunction measuring instrument to metal surfaces (e.g. ventilation ducts) Long-term monitoring of indoor air quality  The right probe for your requirements: probes for CO2, CO, air temperature and humidity are available as variants with Bluetooth or with fixed cable Easy to use: enter the measurement period and interval in the menu for long-term measurement and track it over the course of the day Internal memory for up to 7500 measurement protocols Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55  Attain a high level of accuracy, even at low air velocities, with a turbulence probe Automatic calculation of draught risk and degree of turbulence in accordance with EN ISO 7730/ASHRAE 55 For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement. This makes it very easy to position turbulence probes in compliance with the standards Range of probes for cleanrooms and laboratories  Fume cupboard probe for high-precision air velocity measurement on fume cupboards Thanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. Available as a variant with Bluetooth or with fixed cable High-precision temperature/humidity probe (0636 9771 or 0636 9772) with an accuracy of ±(0.6% RH + 0.7 % of m.v.) in the range 0 to 90% RH for measuring the humidity in cleanrooms Product Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol.Convenience and maximum flexibility for duct and outlet measurements With our large range of air velocity probes (please order separately), you can carry out simple and convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:you will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  10. TESTO TESTO440 Thermohygrometer set
    Mulai

    Rp17.999.900

    TESTO TESTO440 Thermohygrometer set
    Deskripsi:
    It is a set of testo440 main unit and wireless type temperature and humidity probe. It has a built-in sensor with excellent long-term stability, and in addition to measuring gas temperature and humidity, it can also calculate and display wet-bulb temperature, dew point temperature, and absolute humidity. The measured value is sent to the measuring instrument body cordlessly by Bluetooth communication. Comes with a carrying case that is convenient to carry.For measuring relative humidity and atmospheric temperature in storage, refrigerator compartments, work rooms, ventilation ducts, refrigeration systems, heat pumps* We do not deliver to private homes (detached houses / apartments).
  11. Glassco Labu Ukur
    Mulai

    Rp74.900

    Glassco Labu Ukur
    Deskripsi:
    CLEAR GLASS, DIN, CLASS A, BATCH CERTIFIED, PP STOPPER, BLUE PRINTING, 5MLBerbahan borosilicate tahan panas dan bahan kimia, untuk laboratorium dan alat peraga edukasi.
    atribut:
    • Material: Borosilicate
    • Class: A
  12. Ametek Brookfield Brookfeed Digital Viscometer
    Mulai

    Rp209.999.900

    Ametek Brookfield Brookfeed Digital Viscometer
    atribut:
    • Size (mm): 352x341x417
    • Speed Selector Number Of Step: 2600 Steps
    • Results: Viscosity (cP or mPa*s),% torque display, Spindle, rotation speed, Temperature, Shear rate, Shear stress
    • Function: Digital Leveling and Automatic Oscillation Test
    • Rotation Speed (rpm): 0.01 to 250
    • Accuracy: ± 1%
    • Power Supply: AC100V 50/60Hz
    • Reproducibility (%): ± 0.2
  13. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  14. Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp27.999.900

    Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  15. AS ONE Lab Shelf
    Mulai

    Rp28.999.900

  16. Ametek Brookfield Viscometer (Alat Ukur Kekentalan)
    Mulai

    Rp149.999.900

    Ametek Brookfield Viscometer (Alat Ukur Kekentalan)
    Deskripsi:
    A 7-inch full color touch screen conveniently displays all test parameters along with measured values for yield stress, viscosity and temperature. On screen graphing shows real-time test data which can be captured in stand-alone mode, recorded on a printer or sent to a PC. Built-in math models, such as Power Law, can provide rapid data analysis for flow index and other selectable variables. Quick, straight-forward, single point viscosity is also easily accomplished with the DV3T making it the ideal inchall-in-oneinch instrument for busy QC labs as well as demanding R&D departments doing comprehensive flow behavior.
  17. Schuett-Biotec Incudrive D-I Drive-Unit for Bottles with Incubating Hood
    Mulai

    Rp579.999.900

    Schuett-Biotec Incudrive D-I Drive-Unit for Bottles with Incubating Hood
    Deskripsi:
    for rotating and rolling of test tubes and bottles with air-circulation system- Designed for defined slow rotation in lower range of speed or fast rotation for thorough mixing of samples.- The rotational speed of cell culture bottle with Ø 120 mm is approx. 0.1 to 4 rpm, continuously adjustable.- For bottles and vessels with an outer diameter of 60-400 mm and maximum length of the vessels 520 mm (incl. screw cap).- The device has been designes for use at benchtop. Working temperature internal +5°C above room temperature up to +50°C.- The INCUDRIVE D-I provides space for up to 4 individually removable roller inserts. The vertical placement of the roller inserts is predetermined.- Alternatively, there may be wire mesh trays with mounting brackets instead of roller inserts to allow for placing various equipments in the same environmental/temperature conditions.- With stainless steel bearings, suitable for continuous mode with heavy load.- The toothed belt transmission from motor to drive axles reliably prevents from slippage or stopping of the bottles.- The door of the incubator is made of transparent, thermally insulated UV-resistant plastics for permanent monitoring of the experiment.- The temperature is regulated by an air-circulation system with integrated electronic temperature control.- Additionally, the actual and set temperature is constantly shown on the LED-display.
    atribut:
    • Material: Stainless Steel
    • Power (W): 330
    • Power Supply (V/Hz): 230/50-60 or 115/50-60
    • Temperature Stability Inside the Medium (°C): <±1
    • Working Temperature Internal (°C): +5; max. +50 above room temperature (with electr. controller)
    • Dimensions Inner (WxHxD) (mm): 560x740x550
    • Dimensions Outer (WxHxD) (mm): 610x920x780
Daftar Harga alat laboratorium lingkungan Terbaru November 2026
TESTO Laboratory KitRp23.999.900
Ametek Brookfield Silicone Standard Viscosity FluidRp10.999.900
AS ONE Centimeter Stokes Standard Viscosity FluidRp1.799.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
TESTO Temperature Measuring InstrumentRp4.799.900
Ametek Brookfield Digital Viscometer (Pengukur Kekentalan Cairan)Rp189.999.900
KRISBOW Coverall Disposable Chemical Protection (Pakaian/Baju Pelindung Kerja)Rp49.900
DLAB Spectrophotometer (Alat Uji Absorbansi Cahaya)Rp34.999.900
Hanna Instruments Laboratory Research Grade Benchtop MeterRp60.999.900
TESTO Digital Lux MeterRp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)